Haws® 7501 9-Gallon Cap. Gravity Operated Portable Eyewash
|
Questions & Answers (0)
Product Description
Haws® 9-Gallon Cap. Gravity Operated Portable Eyewash
Model 7501 portable gravity operated eyewash shall include a FDA approved high-density green polyethylene 9 gallon (34.1 L) tank, ABS plastic eyewash heads with .4 gpm (1.5 L) flow rate over 15 minutes, yellow pull-down activation arm, integral handle on top, wide-fill threaded cap, sign-mounted operating instructions, and stainless steel wall bracket (unit must be hung). Additive not included - Order separately.
Model 7501 portable gravity operated eyewash shall include a FDA approved high-density green polyethylene 9 gallon (34.1 L) tank, ABS plastic eyewash heads with .4 gpm (1.5 L) flow rate over 15 minutes, yellow pull-down activation arm, integral handle on top, wide-fill threaded cap, sign-mounted operating instructions, and stainless steel wall bracket (unit must be hung). Additive not included - Order separately.
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 11 in |
| Height | 15 in |
| Weight (Empty) | 9 lbs |
| Weight (Full) | 80 lbs |
Product Details
| Flow Rate | 0.4 gal/min |
| Gravity Fed | Yes |
| Type | Eyewash Station |
| Color | Green |
| Shelf Life | 180 Days |
| Capacity | 9 gal |
| Material | Polyethylene |
| Description | Portable Gravity Fed Eyewash |
| Manufacturers Part Number | 7501 |
| Eyewash Activation | Pull Tray |
| Brand | Haws |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |