Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143675

MPN #: H45GSP-1H

Hughes® Eye & Face Wash Station, Pedestal Mount, ABS Plastic Bowl

Product Description
Pedestal-mounted eye/face wash unit, designed at ANSI-compliant height, is generally located in open areas away from walls. These freeze protected models are trace-tape heated and insulated, suitable for use in both Class 1 Division 2 hazardous areas, as well as non-hazardous areas. Made of durable, corrosion-resistant acrylic capped ABS, the eye/face wash incorporates an integral lid connected to the water valve for automatic operation-activate by simply pulling down the lid. Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident. Includes an inspection record tag for recording test and service history.

Features:
  • For cold climates with a minimum ambient operating temperature of -4°F (-20°C) or above
  • Covered acrylic-capped ABS eye/face wash protects the bowl and eyewash diffusers from dust and debris
  • Diffusers provide a gentle flow of aerated water and prevent further injury to the eyes
  • Includes a separate universal eyewash sign for enhanced visibility
  • Meets ANSI and EN 15154 standards and supports OSHA requirements
  • Material Specifications :Polyurethane foam insulation with a medium density polyethylene impact resistant outer casing, Eye/facewash diffusers: Chrome plated brass with stainless steel mesh
  • Bowl Diameter: 8-7/8 x 13-1/2 x 14-5/16"


PRICE
$3,659.08

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-13/16 in
Height48-1/8 in
Weight30.9 lbs
Inlet Size1/2 NPT Male in

Product Details

Mounting LocationPedestal Mount
MaterialPolyurethane, Polyethylene, Brass, Stainless Steel, Steel
Manufacturers Part NumberH45GSP-1H
Eyewash Flow Pressure29-87 psi
Fitting MaterialGalvanized Steel
Eyewash ActivationPull Down on Lid
Bowl Color FamilyWhite
BrandHughes
TypeEye & Face Wash Station
Eyewash Handle MaterialStainless Steel
ColorWhite
Eyewash Flow Rate3 gal/min
Pipe MaterialStainless Steel
Eye/Face Wash Spray Heads2
Number of Heads2
Includes1 Complete Unit
Valve TypeChrome Plated Brass
DescriptionPedestal Mount Eye/Face Wash, ABS Plastic Bowl
Bowl MaterialABS Plastic

Compliance & Certifications

ADA CompliantNo
ANSI CertificationANSI Z358.1-2014