Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :T9FB3143684

MPN #: 75GSP

Hughes® Eye & Face Wash Station, Pedestal Mount, ABS Plastic Bowl, Stainless Steel Pipe

Product Description
Pedestal-mounted, open ABS plastic bowl eye/face wash unit, designed at ANSI-compliant height, is generally located in open areas away from walls. Suitable for use in all applications not subject to the possibility of freezing or overheating. The system features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. The system features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Low operating torque offers reliable, easy on/off operation. Solid construction using stainless steel pipework for improved corrosion resistance. Easy activation' highly visible red push plate with universal hand and eye wash sign. Includes an inspection record tag for recording service and test history. Add optional foot treadle for a secondary means of activation. Some assembly may be required.

Features:
  • Twin spray nozzles protected by dust covers that pop-off when eye wash is activated
  • Diffusers provide a gentle flow of aerated water and prevent further injury to the eyes
  • High-performance 316L SS quarter-turn ball valves endure the harshest environments and site conditions
  • Includes a separate universal eyewash sign for enhanced visibility
  • Meets ANSI and EN 15154 standards and supports OSHA requirements
  • Eye/Face wash bowl material - Yellow ABS Plastic
  • Material Specifications - Eye/facewash diffusers: Chrome plated brass with stainless steel mesh


PRICE
$1,352.72

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-3/8 in
Height45-1/2 in
Weight22 lbs
Bowl Diameter10 in
Inlet Size1/2 NPT Female in

Product Details

Mounting LocationPedestal Mount
MaterialChrome Plated Brass, Stainless Steel, Steel
Manufacturers Part Number75GSP
Eyewash Flow Pressure29-87 psi
Fitting MaterialGalvanized Steel
Eyewash ActivationPush Plate
Bowl Color FamilyYellow
BrandHughes
TypeEye & Face Wash Station
Eyewash Handle MaterialStainless Steel
ColorMulti-colored
Eyewash Flow Rate3 gal/min
Pipe MaterialStainless Steel
Eye/Face Wash Spray Heads2
Number of Heads2
Includes1 Complete Unit
Valve Type316L Stainless
DescriptionPedestal Mount Eye/Face Wash, ABS Plastic Bowl
Bowl MaterialABS Plastic

Compliance & Certifications

ADA CompliantNo
ANSI CertificationANSI Z358.1-2014