Clear vinyl cover to protect Guardian G1540 portable eyewash against dust and debris.
Guardian Equipment G1540CVR Clear Plastic Cover For Portable Eyewash
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Accessory |
| Includes | Instructions, Installation Hardware |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Clear Plastic Cove For Portable Eyewash |
| Color | Clear |
| Bowl Material | ABS Plastic |
| Brand | Guardian Equipment |
Warranty
| Warranty | 2 Years Limited |