Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB275793

MPN #: S19-120

Bradley® Shower, Horizontal Supply, Plastic Showerhead, S19-120

Product Description
  • Complies with ANSI Standard Z358.1-2009
  • Galvanized Steel Protected with BRADTEC Safety Yellow Coating
  • Universal Identification Sign and Inspection Tag Included
  • Includes Impact Resistant Plastic Showerhead
  • Exceed minimum water flow of 20 GPM at 30 PSI
  • SpinTec Showerhead
  • Full, One-Year Warranty
PRICE
$419.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Activation Handle Length25-1/2"
Shower Head Diameter3-1/10"
Inlet Size1 NPT in

Product Details

TypeEmergency Drench Shower
Shower Head MaterialPlastic
Pipe MaterialGalvanized Steel w/Safety Yellow coating
Pressure30 psi
Gallons per Minute20 gal/min
Mounting LocationHorizontal Mounted
Shower Head Color FamilyYellow
IncludesUniversal Identification Sign and Inspection Tag
Material1 Galvanized Steel Fittings, Plastic Shower Head
ActivationPull Handle
Valve Type1" NPT Brass Stay Open
DescriptionBradley Shower, Horizontal Supply, Plastic Showerhead
Manufacturers Part NumberS19-120
Activation Handle MaterialStainless Steel
BrandBradley Corporation

Compliance & Certifications

ANSI CertificationMeets ANSI Z358.1-2009