Bradley® Eye-Face Wash, Plastic Bowl, SS - S19214FW
Write a Review
|
Questions & Answers (0)
Product Description
Bradley Eye-Face Wash Pedestal units save space and fit easily into any work environment. Galvanized steel supply and waste pipes protected with BRADTECT safety yellow coating. Barrier-free design - fully accessible to people with physical disabilities. Includes universal identification sign and inspection tag. Eye-Face Wash exceeds minimum water flow of 3 BPM at 30 PSI. Complies with ANSI Standard Z358.1.
PRICE
$1,919.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-1/2 in |
| Width | 11-1/5 in |
| Height | 10-1/8 in |
| Head Diameter | 1-1/2 in |
| Inlet Size | 1/2 NPT Female in |
Product Details
| Type | Eyewash Station |
| Eyewash Handle Material | Stainless Steel |
| Color | Yellow |
| Eyewash Flow Rate | 0.4 gal/min |
| Pipe Material | Galvanized Steel w/Safety Yellow coating |
| Number of Heads | 2 |
| Mounting Location | Pedestal Mount |
| Valve Type | Chrome Plated Brass |
| Description | Halo Eye/Face Wash, Plastic Bowl |
| Bowl Material | Plastic |
| Manufacturers Part Number | S19214FW |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Galvanized Steel |
| Eyewash Activation | Push Handle |
| Bowl Color Family | Yellow |
| Brand | Bradley Corporation |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |
| ADA Compliant | Yes |