Features
Includes
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 38-1/4 in |
| Height | 93-13/16 in |
| Weight | 107.5 lbs |
| Bowl Diameter | 13 in |
| Inlet Size | 1-1/4 NPT in |
| Shower Head Diameter | 3/1/2008 |
| Outlet Size | 1-1/4 in |
Product Details
| Mounting Location | Floor Mounted |
| Material | Plastic Bowl, Yellow Polyurethane Finish, PVC, Brass Fittings, Galvanized Steel |
| Manufacturers Part Number | S19-304GABL |
| Eyewash Flow Pressure | 30 psi |
| Bowl Color Family | Yellow |
| Brand | Bradley Corporation |
| Type | Combination Emergency Shower & Eye/Face Wash |
| Shower Flow Rate | 22 GPM psi |
| Shower Head Material | ABS Plastic |
| Eyewash Flow Rate | 5.1 GPM gal/min |
| Eye/Face Wash Spray Heads | ABS Plastic |
| Eye/Face Wash Activator | Pull Handle |
| Shower Head Color Family | Yellow |
| Description | Halo Heat Trace Shower & Eye/Face Wash, Bottom Supply w/ Indicator Lights |
| Bowl Material | ABS Plastic |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL; ANSI/ISEA Z3581.1; cCSAus |