Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Braeside Displays

Model # :WBB2374196

MPN #: HP-2432-BF

Braeside Displays HP-2432-BF Countertop Sneeze Guard, Acrylic 23-1/2"W x 30-1/2"H - Pkg Qty 2

Product Description
This splash guard register shield is made from durable, clear acrylic plastic, stores and ships flat and mounts easily to any desk, countertop, sales counter or cash register area with the included mounting tape. This clear acrylic cash register splash guard is ideal for grocery stores, convenience stores, reception desks and hospitals.

Features:
  • Orientation: Vertical
  • Easy storage
  • Simple Assembly, no tools required
  • Free-standing, portable design
  • Easy to clean and disinfect
  • Designed and manufactured in the USA
PRICE
$167.90  Sold in packages of 2 / $83.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 50 pkgs
167.90
Buy 51+ pkgs
161.90Save $6.00 (4%)
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Height30-1/2 in
Thickness1/6 in

Product Details

Assembly RequiredYes
TypeFree Standing
MaterialAcrylic
Package Quantity2
ColorClear
Manufacturers Part NumberHP-2432-BF
BrandBraeside Displays