Little Giant® Brake Kit For 8" x 2" Casters
Write a Review
|
Questions & Answers (0)
Product Description
This wheel brake kit attaches to some Little Giant® 8" casters and stops unwanted rotation on the wheel.
PRICE
$14.75
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 1-1/2 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | SPC-207 |
| Brand | Little Giant |