Marathon Motors Brakemotor, Y993, 256THTNA8071, 20HP, 230/460V, 1800RPM, 256TC FR, 3PH, TENV
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's line of brake motors are available in totally enclosed fan cooled, open drip proof, or explosion proof designs, in either Single or Three Phase.
PRICE
$10,589.00
1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 485 lbs |
| Opposite End Bearing Size | 6309 |
| Drive End Bearing Size | 6309 |
Product Details
| Catalog Number | Y993 |
| KVA Code | N |
| IP Code | 43 |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | C-Face Rigid |
| Kilowatts | 14.9 kW |
| Phase | 3 |
| Manufacturers Part Number | Y993 |
| Enclosure | TENV |
| Service Factor | 1 |
| Bearing Drive End | 6309 |
| Brand | Marathon Motors |
| RPM | 1800 rpm |
| Insulation Class | F |
| Horsepower | 20 HP |
| Orientation | Horizontal |
| Frame | 256TC |
| Starting Type | Inverter Only |
| Thermal Protection | Thermostats (Normally Closed) |
| Inverter Speed Range | Constant 2000:1 |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/460 V |
| Full Load Efficiency | 93.6 |
| Full Load Amps | 52/26 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | A |
| UL | Recognized Construction and Protector |