Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Simspon

Model # :WBB3778391

MPN #: 31002SIM

Simspon® Carpet Express Extractor Machine, 12" Cleaning Width, 4 Gallon Capacity

Product Description
Carpet Extractor delivers powerful, efficient cleaning for carpeted surfaces. Its dual‑action system washes carpet thoroughly before the on‑board vacuum extracts moisture, helping accelerate drying and leaving surfaces refreshed and ready for use. Designed for convenience and mobility, the unit operates on a standard outlet and features a 20‑ft power cord for extended reach. The front blue tank serves as the removable dirty‑water reservoir, while the clean‑water inlet is located directly behind it for easy filling. To maintain optimal performance, it is recommended to use a separate bucket for filling the clean‑water tank. This prevents contaminants from the dirty‑water tank from entering the system and reduces unnecessary strain on the extractor's filtration components.

The Simpson® Carpet Express® combines exceptional cleaning power with advanced, Quick Dry technology for outstanding results and rapid drying. It effectively tackles deeply embedded dirt, tough stains, and odors, making it ideal for both high-traffic areas and everyday use.

Features:
  • Heavy-duty 2-stage cast iron pump
  • Bearings on both ends of pump crank shaft
  • Needle bearings at wrist pin on pump
  • Industrial-grade electric start drive engine
  • Pilot valve for continuous operation
  • Fully enclosed belt guard
  • Full-saddle mounting feet
  • Alternator on drive engine
  • 120/220V outlets
  • Stainless steel flex air lines
  • Vibration isolation mounts
  • Belt tension mount for all drive belts


PRICE
$1,699.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width12 in
Height25 in
Weight46 lbs
Water Lift108 in
Cord Length20 ft
Cleaning Width12 in

Product Details

Pressure Power35 psi
Solution Tank Capacity4 gal
Wattage1200 W
FiltrationRemovable Solution Filter
Manufacturers Part Number31002SIM
Recovery Tank Capacity4 gal
BrandSimspon
PowerAmetek 2-stage
RPM2500 rpm
TypeCarpet Extractor
CFM112 CFM
Stages2
Vacuum Motor2-Stage
ColorGray/Blue
Amperage13 A
Hertz50/60 Hz
Motor Amps13 A
Voltage120 V
BatteriesNo
Brush Motor RPM2500 rpm

Warranty

Warranty1 Year yr

Compliance & Certifications

CertificationsETL