Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brawny Industrial

Model # :WBB567195

MPN #: GPC 296-16

Brawny Industrial 1/4 Fold Dusting Cloths 17" x 24", Yellow 50 Wipes Pack 4/Case - GEP29616

Product Description
Brawny Industrial Dusting Cloths, Quarterfold - 50 Pack, Yellow

Features:

  • Yellow, quarterfold dusting cloths specially treated with mineral oil to attract dust
  • Use in hand or attach to a mop to clean floors, walls, ceilings and furniture
PRICE
$125.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width8/9 in
Depth24-1/2 in
Weight7 lbs
Size17" x 24-1/2"

Product Details

ColorYellow
ApplicationLight Duty
Number of Sheets200
Size Type50 Cloths/Pack
Package Quantity4 Packs/Case
DescriptionDust Cloths
Manufacturers Part NumberGPC 296-16
BrandBrawny Industrial