Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zircon

Model # :WBB2277464

MPN #: 64070

Zircon 64070 Breaker ID Circuit Breaker Finder

Product Description
With the Breaker ID, you don't have to shut off power to the entire house, or go through trialand-error, accidentally shutting off things you don't want to. A vital tool for both homeowners and contractors, the Breaker ID finds the right circuit breaker every time. The Breaker ID has two parts: a transmitter that plugs into a circuit via a standard outlet, and sends a signal down the wire connecting that circuit, and a receiver wand which is used to scan the circuit breaker panel. Simply plug the transmitter into an electrical outlet and then scan your circuit breaker panel twice to identify which breaker operates that outlet. During the first scan, the Breaker ID may indicate more than one breaker as it memorizes each circuit, but on the second scan, the Breaker ID will identify the correct circuit breaker with a green LED light and audio tone.

Features:
  • Easy 1-person operation
  • Scan for easy identification and labeling of all breakers
  • Finds breakers faster and more efficiently with no accidental shutoffs
  • Automatic calibration
  • Lights and audio indicate circuit location
  • Units snap together for storage
  • Requires (1) 9-volt battery (Included)
PRICE
$36.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1.31 in
Depth7 in
Height1.87 in
Weight3 oz

Product Details

Battery Type9 V
TypeCircuit Breaker Finder
Voltage110 to 120 V AC V
DescriptionCircuit Breaker Finder
Manufacturers Part Number64070
BrandZircon

Warranty

WarrantyLimited Lifetime yr