Swingline® Breeze Automatic Stapler, 20 Sheet/105 Staple Capacity, Black/White
Write a Review
|
Questions & Answers (0)
Product Description
Electric stapler fastens up to 20 sheets at a time with a smooth, motor-driven mechanism. Battery power is fueled by four AA batteries. Stapler includes a low-battery light so you know when to change batteries. Clear-view window allows you to see where the staple will go. Design also includes push button staple-loading for simplicity, a 105 staple capacity and 5/16" throat depth. Electric stapler uses S.F 3 premium staples.
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/16 in |
| Width | 6-15/16 in |
| Height | 2-3/8 in |
Product Details
| Type | Electric Stapler |
| Staple Capacity | 105 |
| Color | Black |
| Power Source | Electric/Battery |
| Material | Plastic/Metal |
| Type of Staple Used | Standard Staples |
| Description | Breeze Automatic Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | SWI42132 |
| Sheet Capacity | 20 |
| Brand | Swingline |
Warranty
| Warranty | 1 yr |