Swingline® Ultimate Staple Remover, Blade Style, Black, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Blade style, slim staple remover delivers stress-free staple removal. Unique staple release mechanism removes standard and mini-size staples. Built-in magnet picks up removed staples for quick and easy disposal. Blade is retractable for safe storage when not in use. Black.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$7.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Staple Remover |
| Material | Metal/Plastic |
| Package Quantity | 1 Each |
| Description | Ultimate Staple Remover |
| Color | Black |
| Manufacturers Part Number | SWI38121 |
| Brand | Swingline |