Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BriskHeat

Model # :WBB2237689

MPN #: DHCS13

BriskHeat® Heavy Duty Silicone Drum Heater For 30 Gallon Metal Drum, 50-425°F, 120V

Product Description
This Heavy Duty Drum, Pail or Barrel Pail heater is designed with two extra-thick layers of 20 mil fiberglass reinforced silicone rubber for excellent strength, durability and flexibility. Prevents freezing, controls viscosity, or melts and maintains materials at elevated temperatures both indoors and outdoors. Patented 360° grounded, multi-stranded heating element meets NEC 427.23 and is uniformly placed to maximize heat distribution, and provides an extra-wide 4" coverage area. Moisture and chemical resistant heater includes an adjustable thermostat control (displays in °F and °C), spring and hook closure that can be expanded to 3", and a 6' L power cord. Dielectric strength of over 2000 volts and maximum exposure temperature on heating surface is 450°. 1000 Watts, 8.33 Amps. Fits Steel Drums – 18-5/8" diameter. Adjustable thermostat operating range 50-425°F. 120V model has a standard 3-prong NEMA 5-15 plug.

PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length58-1/2 in
Width4 in
Weight4 lbs
Cord Length6 ft

Product Details

TypeAdjustable Temperature Blanket Heater
Min Temperature50 °F
ColorOrange
Amperage8.33 A
Max Temperature425 °F
For Use With30 Gallon Metal Drums
Temperature Range50 - 425 °F
Wattage1000 W
Voltage120 V
Watts High1000 W
MaterialSilicone
Plug TypeNEMA 5-15
Manufacturers Part NumberDHCS13
BrandBriskHeat

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, RoHS Compliant, REACH