BriskHeat® Indoor/Outdoor Drum Heater For 5 Gallon Steel Drum, 50-425°F, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Prevent freezing, control viscosity, or melt and maintain materials at elevated temperatures with the BRISKHEAT Indoor/Outdoor Drum Heater. Encapsulated thermostatic controller has adjustable setting. Use heater in one location or multiple locations if faster heating is necessary. Fiberglass belt with spring fastener.
PRICE
$189.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 3-5/8 in |
| Cord Length | 6 ft |
Product Details
| Power | 120 V |
| Type | Adjustable Temperature Blanket Heater |
| Min Temperature | 50 °F |
| Color | Blue |
| Amperage | 2.5 A |
| Max Temperature | 425 °F |
| For Use With | 5 Gallon Steel Pail |
| Temperature Range | 50 - 425 °F |
| Wattage | 300 W |
| Voltage | 120 V |
| Watts High | 300 W |
| Material | Fiberglass |
| Manufacturers Part Number | ECONO05-1 |
| Brand | BriskHeat |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, RoHS Compliant, REACH |