Features/ Benefits
- Auxiliary wires for more applications.
- Built-in light for dark, hard to reach areas.
- For low voltage circuit testing w/o wasting fast-blow fuses.
- **NOT for for permanent use, does not replace a factory accepted fuse.
Weights & Dimensions
| Length | 2 in |
| Width | 2-1/2 in |
| Height | 3/4 in |
| Weight | 0.1 lbs |
Product Details
| Package Quantity | 1 |
| Description | 5 Amp Tester With Light |
| Color | Black |
| Manufacturers Part Number | BRK5 |
| Brand | Supco |