Features:
- Non-fusible single phase air conditioner disconnects
- UL listed
Weights & Dimensions
| Length | 2-5/8 in |
| Width | 1-9/16 in |
| Height | 15/16 in |
| Weight | 3 lbs |
Product Details
| Color | Silver |
| Hertz | 50/60 Hz |
| Amperage | 60 A |
| Voltage | 240 V |
| Phase | 1 |
| Poles | 2 |
| Shape | Rectangular |
| Brand | Mars |
Compliance & Certifications
| Certifications | UL, CUL |