Our 1-1/8 in. SDS Plus Rotary Hammer Kit delivers high performance with low vibration and a lightweight design for working all day. It's built to meet the demands of professional contractors. The durable German-engineered hammering mechanism delivers 3.5 joules of impact energy, giving you the speed to get through jobs fast. SHOCKS Active Vibration Control® reduces vibration felt at the handles for less user fatigue. With hard-hitting power, fast drilling speed, and a balanced design, this hammer is ideally suited for large diameter hole drilling in the hardest concrete. Make this Tool an OSHA Table 1 Compliant solution when paired with our DWH304DH Onboard Dust Extractor.
DeWalt® 1-1/8" SDS Plus Rotary Hammer Kit
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 14 |
| Width | 3-3/4 in |
| Weight | 8 lbs |
| Chuck Size | 1-1/8 in |
Product Details
| Max RPM | 1100 rpm |
| Type | Corded |
| Color | Yellow |
| Amperage | 8.5 A |
| Style | Rotary Hammer |
| Voltage | 110 V |
| Rate Of Impact (BPM) | 0 - 52000 |
| Impact Energy | 3.5 |
| Manufacturers Part Number | D25333K |
| BPM | 5200 |
| Brand | DeWalt |
| Speed | 1000 ft/min |
Related Products
7.5 Amp; 0-1,300 RPM; 0-5,800 BPM HammerHook™ allows quick tool storage during the job Multi-function Selector - 3 modes of operation, rotation only, rotary hammer and hammer-only mode Vario-Lock™ positioning - rotates and locks chisel into 36 different positions to optimize working angle Patented Rotating Brush Plate - Provides equal power in forward and reverse Patented Cord Turret - 35° pivot for added flexibility and longer cord life SDS-plus® bit system - tool-free bit changes with automatic bit locking, dust protection and maximum impact energy transfer rate D-Handle ...
The Bosch RH1255VC SDS-max® 2 In. combination hammer has Turbo Power, which gives the tool a torque and speed boost in hammer mode. It also provides 14.1 Ft.-Lbs. of impact energy for top-rated power. At under 27 Lbs., it has outstanding performance-to-weight ratio in a 2 In. hammer. It features Vibration Control for additional operator control while mitigating vibration in the hammer mechanism and in the handle. This hammer provides Constant Response circuitry for smooth starts, precise hole placement and constant speed under load. Vario-Lock positioning permits rotating and locking the ...
Unmatched Power to Weight Ratio - 13 Amps, 8.1 ft-lbs Impact energy & 14.3 lbs - Best performing rotary hammer in its class Active Vibration Control™ - Vibration reduction in the hammer mechanism and the grip area provides maximum user comfort for extended periods of work One-Hand™ tool free SDS-max® system makes changing bits easier than ever before while maximizing jobsite productivity Constant Response Circuitry - Maintains speed under load and overload protection Turbo TM Power - delivers 20% more power in hammer only mode Vario-Lock™ Positioning - Rotates and locks ...
The Bosch HD18-2 Two-Speed Hammer Drill features a muscular 8.5 Amp motor that handles all masonry drilling applications, delivering a max of 51,000 BPM for muscle and durability. The tool's drilling capacities range from 3/4- In. for masonry applications to 1-1/2- In. for wood. The HD18-2 features a torque-control auxiliary handle, which locks into place; the handle has a built In. depth gauge. The dual-mode selector easily converts from rotation-only to hammer-drill mode. A rotating brush plate allows users to easily back out bound-up bits. It has two speed settings, one for high speed ...
DeWalt DCH253M2 20V Max* SDS 3 Mode Rotary Hammer Kit Features SHOCKS™ - Active Vibration Control significantly reduces vibration and increases user comfort and productivity, A Perform and Protect Feature 1.7 ft-lbs impact energy provides corded power without the cord LED worklight provides increased visibility in confined spaces Compact L-shape design allows access in tight spaces while providing optimal balance Variable speed, reversing switch delivers versatility in all applications Factory-set clutch reduces sudden, high torque reactions if bit jams 360° side handle for ...