Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB691509

MPN #: 2903-22

Milwaukee 2903-22 M18 FUEL™ 1/2" Drill/Driver Kit w/ 2 XC Batteries

Product Description
Milwaukee® 2903-22 M18™ Fuel 1/2" Compact Drill Driver Kit

Milwaukee M18 FUEL™...A New Breed of Cordless Tool. Utilizing the Most Advanced Technologies in the World, FUEL™ Delivers Unrivaled Performance in a Compact Structure. Built for the Most Demanding Professionals in the World.

With up to 650 in lbs of torque, the M18 FUEL™ Drill Driver is the most powerful drill in its class. The new Milwaukee designed and built POWERSTATE™ Brushless Motor provides unmatched power and sustained torque to complete the toughest of applications. The M18 FUEL™ Drill Driver comes with the new multi-voltage charger, so you can charge all M12™ and M18™ batteries with one charger. A new contoured soft grip gives users the ultimate comfort during prolonged use. The M18 FUEL™ Drill Driver comes with an all metal ratcheting locking chuck for maximum grip, bit retention and durability. Tool features an LED light, and is compatible with REDLITHIUM™ compact and XC battery packs.

Features:
  • POWERSTATE™ Brushless Motor: Delivers up to 650 in lbs of torque with maximum sustained torque to complete the toughest of applications
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK PLUS™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
Includes:
  • 2603 M18 Fuel 1/2" Drill/Driver
  • (2) M18 High Capacity Redlithium Battery Packs
  • Multi-Voltage Charger
PRICE
$395.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs
Chuck Size1/2 in
Torque1200 in-lbs lb-in

Product Details

Battery TypeLithium-Ion
TypeCordless
SeriesM18
Chuck TypeMetal
Switch Type2-Speed
Speed Settings2
StylePistol Grip
Number of Batteries2
LED LightYes
Voltage18 V
Includes(2) Batteries, Charger, Case
Number of Chargers Included1
DescriptionCordless Power Drill
Manufacturers Part Number2903-22
Kit Box/CaseCase
BrandMilwaukee
Speed550 / 2000 ft/min

Warranty

Warranty5 yr