Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Euromex

Model # :WBB3131550

MPN #: DC.20000S

Euromex SCMEX-20 Scientific Grade Digital USB-3 Camera w/ 1" SCMOS Sony Exmor Sensor, 20MP Pixel

Product Description
The sCMEX-20 camera are equipped with a scientific grade back illuminated sCMOS sensor with 16 bits grayscale conversion and an outstanding 36 bits color rendering. Suitable for brightfield, darkfield and fluorescence. The sCMEX cameras are equipped with a USB-3 data interface and supplied with ImageFocus Alpha software
Besides capturing images and videos, the software allows measurements on still and live images and annotations on captured images. Compatible with Windows 7, 8 and 10, both 32 and 64 bits configurations. Also compatible with Mac OS (image capturing only). PC requirements: Intel Core2 2.8 GHz or higher or equivalent, 2 GB memory, USB-3 port, 17 inch display.
Features:
  • Highest speed camera
  • SONY Exmor R sCMOS color USB3.0 camera
  • 20.0Mpix Resolution
  • Low signal/noise ratio
  • USB 3.0 interface
  • Back-illuminated sCMOS sensor
  • Perfect color-reproduction capability
  • Supplied with ImageFocus Alpha software
  • Calibration Function: Through Software
  • Package Includes: 1x C-mount, USB 3.0 cable, 30 and 30.5mm adapters for stereo microscopes, 76x24mm calibration slide, ImageFocus Alpha software


PRICE
$1,719.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 lbs

Product Details

MountC-Mount
Package Includes30 and 30.5mm adapters for stereo microscopes, 76x24mm calibration slide
ColorGray
Calibration FunctionYes
Accessory TypeCamera
Storage Temperature-20 to 70°C °F
Save FormatsJPG, TIF, BMP, Dicom
Resolution5440 x 3648 pixels, 2736 x 1824 pixels, 1824 x 1246 pixels
Camera Pixel20MP
Operating SystemWindows, Mac OS
OpticsC-mount 1x
Megapixels20
DescriptionUSB C Mount Camera
Package Quantity1
Manufacturers Part NumberDC.20000S
FilterRGB
SensorCMOS
BrandEuromex

Warranty

Warranty2 yr