First Voice™ BSTOP4-08BP Bleed Stop/Active Shooter Backpack System, Multi Use, Multi Injury
Write a Review
|
Questions & Answers (0)
Product Description
School / Workplace Stop the Bleed Refill / Personal Kit (Swat-T Tourniquet, Scissors, 4"x4" Ems Hemostatic Agent, Gauze Roll, Gloves (Pair), Instructions) - Polybag kit (Pack of 8) with Responder Backpack system
PRICE
$505.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 10 in |
| Height | 24 in |
| Weight | 6 lbs |
Product Details
| Type | Specialty First Aid Kit |
| Number of Pieces | 57 |
| Color | Red |
| Includes | SWAT-T Tourniquet, Scissors, Celox 4x4 EMS, Gauze, Gloves, Polybag, Responder Ba |
| Description | Bleed Stop/Active Shooter Backpack System, Multi Use, Multi Injury |
| Person Count | 8 |
| Package Quantity | 8 |
| Manufacturers Part Number | BSTOP4-08BP |
| Case Material | Vinyl |
| Brand | First Voice |