EMI's Airway/Trauma Response System™ is designed for carrying oxygen, airways and intubation and trauma equipment all in one. Lightweight, durable, rugged and compact, it is made of 1000 Denier nylon. All of the packs walls are encircled with a layer of 1 /4" rigid foam rubber then covered with an additional layer of softer foam for extra protection. A detachable laryngoscope/airway panel fits securely by velcro into the lid of the pack.The pack also has five clear removable field packs (two large, 11"L x 3"W and three small 5 1 /2"L x 3"W) and two additional zippered mesh pockets. There is also extra storage in the large front outside zippered compartment. "C" or "D" tanks are secured by two velcro straps and buckles.
A drawstring oxygen carrying bag with web carrying handles is also included. The pack has a star of life reflective emblem on front and yellow reflective trim on the front and the sides. Measures 23"L x 12"W x 9"H.
3-WAY CARRYING SYSTEM- Tuck-Away Backpack Straps
- 2" Web Carrying Handles
- Top Carrying Handle