Kit Contains:
First Aid Only 91056 Emergency Preparedness Backpack, Tornado
Write a Review
|
Questions & Answers (0)
Product Description
The Tornado kit contains the basic supplies for 3 days to help cope if your dwelling is damaged. Tornado-specific items include a pair of eye goggles and dust mask to avoid swirling particulates and a multi-tool to repair damaged items.
Kit Contains:
Kit Contains:
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 9 in |
| Height | 16-1/2 in |
| Weight | 10.3 lbs |
Product Details
| Type | Emergency Kit |
| Case Type | Backpack |
| Number of Pieces | 91 |
| Package Quantity | 1 |
| Description | Emergency Preparedness Backpack, Tornado |
| Person Count | 2 |
| Manufacturers Part Number | 91056 |
| Brand | First Aid Only |