When a disaster occurs, people can be forced from their homes unexpectedly. Emergency preparedness kits ensure those affected will be equipped with the proper supplies in the event of an emergency or disaster, even if they must evacuate at a moment's notice.
The 2 Person Emergency Preparedness Hurricane Backpack contains the essential survival and first aid supplies for 2 people for up to 3 days. With the crank powered flashlight/radio/cell phone charger, multi-tool, food bars and water packs, you are prepared for any situation.
The Hurricane Kit also includes waterproof matches, duct tape to hold down plastic tarps, and a deck of playing cards playing cards to pass the time in an emergency shelter. The perfectly sized backpack with 2, organized compartments also leaves extra room to add any additional personal items you may need. The lightweight, easy to carry backpack keeps your hands free to help others during the emergency.
Kit Contains:| (1) Crank Flashlight/Radio/Cell Phone Charger | (2) Light Stick |
| (2) Emergency Food Bars (6 pack) | (4) BZK Antiseptic Towelettes |
| (12) Emergency Water Packets, 4oz | (2) Travel Tissues |
| (2) Poncho | (2) Ivory Toothbrush, 4" |
| (1) Emergency Water Pouch, 2.5 Gallons | (1) Fluoride Toothpaste Tube, .6oz |
| (1) Whistle | (4) Biohazard Bags, 24" x 24", 10 Gallon Capacity |
| (2) Emergency Blanket, 52" x 84" | (1) Cold Pack, 4" x 5" |
| (1) Multi-Tool | (1) Personal First Aid Kit |
| (1) Duct Tape | (1) Hand Warmers |
| (2) Dust-Protection Face Mask | (1) Playing Cards |
| (1) Dotted Poly-Cotton Gloves | (2) Extra-Strength Non-Aspirin Tablets |
| (1) Waterproof Matches, 50/box | (2) Ibuprofen Tablets |
| (2) Sting Relief Wipes | (2) Aspirin Tablets |