Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boss Office Products

Model # :WBB3162757

MPN #: B6566-BK

Boss Office Products® Task Chair, High Back, 18-1/2" - 21-1/2"H Seat, Black

Product Description
The horizontal mesh back task chair is designed with comfort and ease in mind. The chair features a technology called a Synchro-Tilt Mechanism. This allows the backrest and seat to tilt in unison. The back tilts more than seat and is also tension adjustable. The chair also features adjustable arms, a pneumatic gas lift that allows for easy adjustable height and a weight limit of 275 lbs. making sure it is the perfect chair for most everybody.

Features:
  • MAS Green Certified: Designed and manufactured to reduce chemical emissions to the indoor environment
  • CA TB117-2013: Fabric, mesh and molded foam are certified by the fire-retardant standard of CA TB117-2013
  • Material: Mesh
  • Fabric Code: BL-0357 + BL-0200
  • Arm Height: 25"-31-1/2"H
  • Chair Base: Nylon 27 Inch
  • Casters: Dual Wheel Nylon 2 Inch
  • Weight Capacity: 275 lb.


PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-1/2 in
Depth26-1/2 in
Height42 in
Weight Capacity275 lbs
Seat Width19 in
Seat Depth19 in
Seat Height18-1/2 - 21-1/2 in
Min Seat Height18-1/2 in
Max Seat Height21-1/2 in
Base5-Star Base
Min Back Height26 in
Max Back Height26 in
Back Width17-1/2 in
Back Height26 in

Product Details

Assembly RequiredYes
Back Color FamilyBlack
Frame Color FamilyBlack
Tilt TypeSynchro Tilt
Arm TypeAdjustable
Manufacturers Part NumberB6566-BK
BrandBoss Office Products
TypeOffice Chair
ColorBlack
CastersYes
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
DescriptionHorizontal Mesh Back Task Chair with Synchro-Tilt Mechanism
Frame MaterialNylon
Back TypeHigh Back
Seat MaterialMesh

Warranty

Warranty6 yr

Compliance & Certifications

CertificationsMAS Green/CA TB117-2013
CAL 117 CertifiedYes