Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Therm-O-Disc

Model # :WBB461289

MPN #: SRL230

Supco Therm-O-Disc Thermostat Manual Rollout 230 Cutout - Min Qty 12

Product Description
Supco Therm-O-Disc Thermostat Manual Rollout 230 Cutout

  • Auto and Manual Reset
  • Offered in a broad temperature range to cover most heating applications
  • Manual Rollout safety in gas fired furnaces, unit heater and roof top units
PRICE
$15.00

Min. purchase quantity is 12
12
12
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Depth1 in
Height1 in

Product Details

Package Quantity1
DescriptionThermostat Manual Reset SRL230
Manufacturers Part NumberSRL230
BrandTherm-O-Disc