Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Therm-O-Disc

Model # :WBB434614

MPN #: AT012

ThermODisc Adjustable Thermostat 135-175°F Open On Temperature Rise

Product Description
Supco® ThermODisc Adjustable Thermostat 135°F to 175°F Open On Temperature Rise

Features/Benefits:
  • Covers almost 95% of heater and dryer applications
  • Dial knob
  • 40° adjustable range. CSA.
PRICE
$17.75

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Depth2 in
Height1-3/8 in
ConnectionsQuick-Connect ft
Connection Size1/4 in

Product Details

Temperature Control Range135 to 175 °F
DescriptionAdjustable Thermostat
Manufacturers Part NumberAT012
Switch ActionOpen On Temperature Rise
BrandTherm-O-Disc

Compliance & Certifications

CertificationsCSA
NEMA Rating60T