Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB434622

MPN #: SRL300

Manual Rollout Limit Thermostat Cut Out 300 Replace Nordyne 626343

Product Description
Supco® Manual Rollout Limit Thermostat Cut Out 300 Replace Nordyne 626343

Features/Benefits:
  • Auto and Manual Reset
  • Offered in a board temperature range to cover most heating applications
PRICE
$18.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Depth3/4 in
Height1-1/8 in

Product Details

Manufacturers Part NumberSRL300
DescriptionManual Rollout Limit Thermostat Cut Out 300 Replace Nordyne 626343
BrandSupco