Aquaverve Bottleless S2 Stainless Steel Commercial Cold Water Cooler Dispenser W/ Filtration
Write a Review
|
Questions & Answers (0)
Product Description
Aquaverve Stainless Steel S2 Commercial Bottleless Cold Water Cooler with Built-in Filtration (3,000 gallon rated capacity). Beautiful high gloss stainless steel cabinet with matching cover.
Compressor cooled for efficient high capacity refrigeration and whisper quiet operation.
Includes faucets, stainless steel reservoir and adjustable cold thermostat. Requires no drain and easy install.
Also available in a bottled version for use with 3 or 5 gallon bottles See Sku: SC101B-98.
Compressor cooled for efficient high capacity refrigeration and whisper quiet operation.
Includes faucets, stainless steel reservoir and adjustable cold thermostat. Requires no drain and easy install.
Also available in a bottled version for use with 3 or 5 gallon bottles See Sku: SC101B-98.
PRICE
$1,619.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-5/8 in |
| Depth | 12-5/8 in |
| Height | 52 in |
| Weight | 45 lbs |
Product Details
| Water Temperature | Cold, Room Temperature |
| Color | Silver |
| Series | Aquaverve S2 Stainless |
| Filter Type | Activated Carbon and 1 Micron Sediment |
| Mounting Location | Freestanding |
| Voltage | 115 V |
| Material | Stainless Steel |
| Manufacturers Part Number | BTLSSC101P-98 |
| Filter | Included |
| Dispenser Type | Plumbed-In |
| Brand | Aquaverve |