Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3221112

MPN #: GWGMTK185

Gearwrench® Drive GMTK Tool Kit in Foam Trays with Tool Carrier, 40"W x 40"D x 26"H, 185 Pieces

Product Description
Gearwrench® mechanics tools are designed with the professional user in mind for speed, strength, and access. GWGMTK185 is a 185 piece1/4", 3/8", and 1/2" drive General Mechanics Tool Kit that includes a broad range of essential tools for various applications in the toughest environments. All tools selected in this kit, including the foam storage trays and the military-grade tool carrier, are TAA compliant.

Features:
  • Military-grade, IP-67 certified, and TAA compliant heavy-duty tool carrier included for maximum tool carrying flexibility, modularity, and mobility
  • Tray 1 features a comprehensive selection of 1/4" and 3/8" drive mechanic's hand tools, including 120XP™ and 90T ratcheting wrenches, extensions, adapters, speeder handles, chrome sockets, and bit sockets
  • Tray 2 features 1/2" drive mechanics tools that include 120XP™ ratcheting wrenches, flare nut wrenches, extensions, a flex handle, chrome sockets, and bit sockets
  • Tray 3 includes 12 point long pattern combination wrenches, long nose pliers with side cutting, and diagonal wire twist pliers
  • Tray 4 includes a ball pein hammer, a punch & chisel set, a Phillips® and slotted screwdriver set, a 19-in-1 ratcheting screwdriver, 10" tongue and groove pliers, rolling head pry bar, and feeler gauge set
  • Slip joint pliers and diagonal cutting pliers come neatly stored in a durable protective pouch
  • Compact head 120XP™ ratchets provides a 3° swing arc so you can turn fasteners in tighter confines
  • Standard and deep sockets feature off-corner loading design to reduce fastener rounding
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • 19-in-1 ratcheting screwdriver includes S2 Phillips®, slotted, Torx®, square bits, and 3 nut driver sizes in 1/4", 5/16", & 7/16"
  • Meets or exceeds ASME specifications


PRICE
$3,199.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Depth40 in
Height26 in

Product Details

TypeMechanics Tool Set
ColorBlack/Orange
Manufacturers Part NumberGWGMTK185
Number of Drawers4
BrandGearwrench