Features:
- Steel construction
- Black powder coat finish
Weights & Dimensions
| Width | 38 in |
| Depth | 6 in |
| Height | 73 in |
| Weight Capacity | 900 lbs |
| Weight | 26 lbs |
Product Details
| Color | Black |
| Finish | Powder Coated |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | 79208510 |
| Brand | Flextur |
Warranty
| Warranty | 1 |