- Fabricated NSF Sink
- 1 Compartment
- 18" Left Drainboard
- Bowl Size 18" X 18" X 12" Deep
- 18/304 S/S
- Tile Edge Splash
- Rolled Edge
- Faucet Holes On 8" Centers
- Galvanized Legs
- 1" Adjustable Plastic Bullet Feet
- NSF
- Overall 24" F/B X 38.5" L/R
Advance Tabco® NSF Fabricated 1 Compartment Sink, 18H Left Drainboard
|
Questions & Answers (0)
Product Description
Features:
PRICE
$659.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38-1/2 in |
| Width | 24 in |
| Height | 43-1/2 in |
| Compartment Length | 18 in |
| Compartment Width | 18 in |
| Compartment Depth | 12 in |
| Backsplash Height | 9 in |
| Faucet Centers | 8 in |
| Drainboard Length | 18 in |
| Steel Gauge | 18 ga |
Product Details
| Stainless Series | 304 |
| Style | Left Drainboard |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | FE-1-1812-18L-X |
| Faucet Holes | 2 |
| Brand | Advance Tabco |
Compliance & Certifications
| NSF Certified | Yes |