Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
CoreTex

Model # :WBB2322380

MPN #: 12651

CoreTex® Bug X 30 12651 Insect Repellent, 30% DEET, 4oz Pump Spray Bottle, 1-Bottle - Pkg Qty 12

Product Description
This EPA registered formula follows the suggestion from CDC to reduce the amount of DEET concentration in insect repellents. This newly approved EPA formula allows the DEET to be released in a more controlled and measured manner, permitting longer lasting performance, once obtained only by high concentrations of DEET.

This new water base formula is:
  • Non-Greasy
  • Non-Staining
  • Low Odor
  • Water and Sweat Resistant
Bug X 30 Insect Repellent has all the claims necessary for a compliant skin protection program plus the packaging that makes it affordable (towelette and spray) to meet every application. Bug X 30 is EPA registered in all 50 states.

Bug X 30 Insect Repellent with 30% DEET is effective for 7+ hours of protection against: Mosquitoes, ticks, chiggers, fleas, gnats, red bugs, no-see-ums, sand fleas, biting flies, deer flies, stable flies, and black flies.

It effectively repels Mosquitoes and other insects carrying:WEST NILE VIRUS, ZIKA VIRUS, LYME DISEASE, HUMAN GRANULOCYCTIS EHRLICHIOSIS (HGE), ENCEPHALITIS, MALARIA, DENGUE FEVER AND SPOTTED FEVER.

Priced Per Bottle
PRICE
$105.60  Sold in packages of 12 / $8.80 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4LBS lbs

Product Details

Deet Concentration30%
SeriesBug X 30
Shelf LifeNo Expiration
Insect Control TypeDEET Based
StyleSpray
Active IngredientsDEET
Package TypePump Spray Bottle
Targeted InsectsMosquitoes, Ticks, Fleas, Gnats, Red Bugs, No-See-Ums, Deer Flies, Black Flies
DescriptionInsect Repellant
Package Quantity12
Manufacturers Part Number12651
FormSpray
Insect TypeBiting Insects, Flying Insects & Ticks
Indoor/OutdoorOutdoor
BrandCoreTex