Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CoreTex

Model # :WBB2322398

MPN #: 12641

CoreTex® Bug X 30 12641 Insect Repellent, 30% DEET, Towelette, Fish Bowl, 50 Packets

Product Description
This EPA registered formula follows the suggestion from CDC to reduce the amount of DEET concentration in insect repellents. This newly approved EPA formula allows the DEET to be released in a more controlled and measured manner, permitting longer lasting performance, once obtained only by high concentrations of DEET.

This new water base formula is:
  • Non-Greasy
  • Non-Staining
  • Low Odor
  • Water and Sweat Resistant
Bug X 30 Insect Repellent has all the claims necessary for a compliant skin protection program plus the packaging that makes it affordable (towelette and spray) to meet every application. Bug X 30 is EPA registered in all 50 states.

Bug X 30 Insect Repellent with 30% DEET is effective for 7+ hours of protection against: Mosquitoes, ticks, chiggers, fleas, gnats, red bugs, no-see-ums, sand fleas, biting flies, deer flies, stable flies, and black flies.

It effectively repels Mosquitoes and other insects carrying:WEST NILE VIRUS, ZIKA VIRUS, LYME DISEASE, HUMAN GRANULOCYCTIS EHRLICHIOSIS (HGE), ENCEPHALITIS, MALARIA, DENGUE FEVER AND SPOTTED FEVER.

Priced Per Towelette
PRICE
$52.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2LBS lbs

Product Details

Deet Concentration30%
SeriesBug X 30
Shelf LifeNo Expiration
Insect Control TypeDEET Based
StyleWipes
Active IngredientsDEET
Package TypeTowelette
Targeted InsectsMosquitoes, Ticks, Fleas, Gnats, Red Bugs, No-See-Ums, Deer Flies, Black Flies
DescriptionInsect Repellant
Package Quantity50
Manufacturers Part Number12641
FormTowelette
Insect TypeBiting Insects, Flying Insects & Ticks
Indoor/OutdoorOutdoor
BrandCoreTex