Take 15% off your entire order!

Offer applied at checkout

Out of Stock

The Williams Brothers GY 3000 9X9 Gypsum (GFRG) Ceiling Access Panel, No Cam Latch

The Williams Brothers GY 3000 9X9 Gypsum (GFRG) Ceiling Access Panel, No Cam Latch

Item #: WBB2281042

Not Yet Rated

Price: $109.95

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

The Williams Brothers GY 3000 9X9 Gypsum (GFRG) Ceiling Access Panel, No Cam Latch

This Glass Fiber Reinforced Gypsum (GFRG) Access Panel offers a stealth and seamless appearance in any new construction. Lightweight, features exceptional definition, high compressive strength, zero mold and fungus growth. Moisture resistant, no warping, cracking or sagging. Proudly made in Virginia - USA!

Specifications:
  • Door: 5/8" Glass fiber reinforced gypsum
  • Frame & Trim: 5/8" Glass fiber reinforced gypsum, 3" wide
  • Finish: Unpainted natural GFRG, paintable surface
  • Latches: None
  • Hinge: None - drop-in door
  • Application: Ceilings only


Product Specifications

  • COLOR FINISHWhite
  • FOR USE WITHCeilings
  • DESCRIPTIONLightweight Gypsum Ceiling Access Panel
  • DOOR HEIGHT INCHES9
  • DOOR WIDTH INCHES9
  • CONSTRUCTIONGlass Fiber Reinforced Gypsum
  • SERIESGY 3000
  • MANUFACTURERS PART NUMBERGY 3000 9X9
  • OVERALL FRAME HEIGHT INCHES15
  • WEIGHT LBS2.5
  • OPENING DEPTH INCHES5/8
  • WALL/CEILING OPENING INCHES15 x 15
  • OVERALL FRAME WIDTH INCHES15
  • BRANDThe Williams Brothers
  • LATCH TYPENo Cam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

The Williams Brothers TB 1210 24X24 Steel High Security Access Door, Cam Latch

Item #: B2281149

Not Yet Rated

Usually ships in 3 to 6 days

$93.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
The Williams Brothers GY 3000 9X9 Gypsum (GFRG) Ceiling Access Panel, No Cam Latch

The Williams Brothers GY 3000 9X9 Gypsum (GFRG) Ceiling Access Panel, No Cam Latch

Item #: WBB2281042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant