Openers
Availability
Brand
Length
Width
Material
Type
Height
Color
Price
Related Products
This unique product is the most versatile locking unit available. It will accommodate 7 different hole spacing patterns from 3" to 6-7/8". The 3-15/16" hole spacing is designed for use with mortise lock installations using Adam Rite and W and F mortise locks. These holes are offset 1/8" from that of the locking cylinder hole. The spacing allows locking unit to adapt to a variety of handle sets.
Features: Mechanical, keyless push-button lock Lifetime mechanical warranty Keyless entry hook bolt Low Profile Ideal for light-duty applications Easy to change code Suitable for both indoor and outdoor use Marine Grade Finish available Compatible with C-25 Pull Handle (C-25 pull handle not available in BB or MG finish) Ideal for cabinets, sliding glass doors, closets, lockers, bi-fold doors and more
This closet door finger pull is constructed from steel and comes finished in satin nickel. It has a nail that easily sets inside of cup and remains unseen. This type of pull fits into most mortise style installations.
Reversible flush mount for left- or right-handed doors. Fits all popular flush lock punch-outs. Diecast handle construction complete with a nite latch feature, a keeper and 4 interchangeable steel hooks of different lengths
This patio door outside pull is constructed from die cast and comes painted in black. It features a flush mount design and a knockout plug should you wish to add a locking cylinder. This style pull is used by International and similar styled doors.