Openers
Availability
Brand
Length
Material
Width
Type
Height
Color
Price
Related Products
This sliding door handle set is constructed from extruded aluminum and comes finished in black. The inside pull features a wood grain strip and outside pull is die cast and sits flush. This type of handle is designed for International doors.
Features: Mechanical, keyless push-button lock Lifetime mechanical warranty Keyless entry hook bolt Low Profile Ideal for light-duty applications Easy to change code Suitable for both indoor and outdoor use Marine Grade Finish available Compatible with C-25 Pull Handle (C-25 pull handle not available in BB or MG finish) Ideal for cabinets, sliding glass doors, closets, lockers, bi-fold doors and more
Primeline Products C 1058 Sliding Door Handle Set, Black Finish This sliding door handle set has an extruded aluminum inside pull with a wood grain feature strip and a black die cast outside pull. Features: Standard reversible mortise mount handle set for left or right-handed mortise-locking doors. Standard handle set for mortise locks Black outside pull and inside pull with activator lever for mortise latch Works with most Mortise Lock Systems Non-handed design Surface mounted
This closet door finger pull is constructed from steel and comes finished in satin nickel. It has a nail that easily sets inside of cup and remains unseen. This type of pull fits into most mortise style installations.
This patio door outside pull is constructed from die cast and comes painted in black. It features a flush mount design and a knockout plug should you wish to add a locking cylinder. This style pull is used by International and similar styled doors.