Take 15% off your entire order!

Offer applied at checkout

3553 Grade 2 Cylindrical Lock - Entry 2-3/4" Us26d Aug Scc Kd Asa

3553 Grade 2 Cylindrical Lock - Entry 2-3/4" Us26d Aug Scc Kd Asa

Item #: WBB528613

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $130.95

Save $6.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3553 Grade 2 Cylindrical Lock - Entry 2-3/4" Us26d Aug Scc Kd Asa

Features

  • Lifetime warranty
  • No exposed mounting screws
  • Non-handed
  • Conventional cylinder or Small Format Interchangeable Core housing available
  • Standard Door Prep: 2-1/8 (54 mm) Diameter (Cross Bore), Latch Hole: 1 (25 mm) Diameter (Edge Bore)
  • Certifications: BHMA Certified ANSI A156.2 Series 4000 Grade 2, ANSI A250.13 Severe Windstorm Resistant Component, ADA Compliant ANSI A117.1 Accessibility Code (Levers Only), UL/cUL Listed for all functions up to 3 hours A label single doors, UL10C/UBC 7-2 (1997) Positive Pressure Rated, UL10B Neutral Pressure Rated
  • Exposed Trim: Knobs: Wrought Brass or Stainless Steel, Levers: Cast zinc Rose: Wrought brass or stainless steel
  • Rose Diameter: 3-11/32 (85 mm) levers; 3 (76 mm) knobs
  • Lock Chassis: Heavy gauge steel, zinc dichromated for corrosion resistance, Free wheeling (levers only), Removable thru-bolts
  • Notes: Failure to install thru-bolts and removable screw posts voids BHMA certification, UL Rating and Warranty
  • Keys: Two operating keys supplied per lock
  • Cylinders/Cores: Brass - Keyed Different - C Keyway, Drilled 6-pin, Keyed 5-pin - Standard, Other keying options, including keyed 6-pin, available from the factory, Small Format Interchangeable Core housing available, SFIC uncombinated or combinated, brass 6- or 7-pin sold separately
  • Door Thickness: Knobs: 1-3/8 - 1-3/4 (35 mm - 45 mm), Levers: 1-3/8 - 2 (35 mm - 51 mm)
  • Backset: 2-3/4 (70 mm) - Standard, 2-3/8 (60 mm) - Optional, 3-3/4 (94 mm) - Optional, 5 (128 mm) - Optional
  • Latchbolt: 1/2 (13 mm) Throw - Stainless Steel, 1-1/8 x2-1/4 (29 mm x 57 mm) Faceplate for 2-3/4 (70 mm) backset, 1 x2-1/4 (25 mm x 57 mm) Faceplate for 2-3/8 (60 mm) backset Deadlocking latchbolt prevents manipulation when door is closed; keyed functions only, Square corner faceplate standard, round corner available
  • Strike: 3935 ASA 1-1/4 x 4-7/8 (32 mm x 124 mm) strike - Standard
  • Functions: 10 Passage, 17 Dummy, 25 Exit Only, 27 BTB Dummy (Levers only), 40 Privacy, 50 Office, 53 Entry, 70 Classroom, 73 Corridor (Levers Only), 79 Keyed Communicating, 80 Storeroom
  • Finishes: US3, US4, US10, US10B, US26, US26D (Levers Only), US3, US32D (Knobs Only)
  • Lever Options: Apollo knob; Archer, August, Withnell levers
  • Options: Lead Lined (Levers Only), Tactile Warning (Levers Only), Split Finish,Additional latchbolts and strikes available
  • Notes: Blank plate projection is 13/16 (21 mm) for Functions 25 and 79

Product Specifications

  • FINISHSatin Chrome Plated
  • BRANDHager
  • DESCRIPTIONGrade 2 Cylindrical Lock
  • WARRANTYLifetime
  • MANUFACTURERS PART NUMBER355302N26D000UCDA
  • UNITS1
  • TYPEEntry
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3553 Grade 2 Cylindrical Lock - Entry 2-3/4" Us26d Aug Nc Asa Ic

Item #: B528612

Not Yet Rated

Usually ships in 5 to 8 days

$122.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3553 Grade 2 Cylindrical Lock - Entry 2-3/4" Us26d Aug Scc Kd Asa

3553 Grade 2 Cylindrical Lock - Entry 2-3/4" Us26d Aug Scc Kd Asa

Item #: WBB528613

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant