Take 15% off your entire order!

Offer applied at checkout

Don Jo 81-2-CW-PB Wrap Around For Use W/Heavy Duty Grade 1 & 2, Polish Brass

Don Jo 81-2-CW-PB Wrap Around For Use W/Heavy Duty Grade 1 & 2, Polish Brass

Item #: WBB1723528

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.95 up to 32% OFF

Minimum Quantity: 5

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 81-2-CW-PB Wrap Around For Use W/Heavy Duty Grade 1 & 2, Polish Brass

Don-Jo Mfg Wrap Around Polished Brass. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES4-3/4
  • WIDTH INCHES4-3/4
  • HEIGHT INCHES4-1/2
  • GAUGE22 (.032)
  • DOOR THICKNESS INCHES1-3/4
  • COLOR FINISHPolished Brass
  • BACKSET INCHES2-3/4
  • CONSTRUCTION (BODY)Brass
  • PACKAGE QUANTITY1
  • BRANDDon-Jo
  • DESCRIPTIONWrap Around For Use W/Heavy Duty Grade 1 & 2
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER81-2-CW-PB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo 81-CW-AB Wrap Around For Use W/Heavy Duty Grade 1 & 2, Antique Brass - Pkg Qty 10

Item #: B1723074

Not Yet Rated

Usually ships in 10 to 13 days

$160.00

Close

5 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 81-2-CW-PB Wrap Around For Use W/Heavy Duty Grade 1 & 2, Polish Brass

Don Jo 81-2-CW-PB Wrap Around For Use W/Heavy Duty Grade 1 & 2, Polish Brass

Item #: WBB1723528

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant