Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prime-Line N 6528 Top Mount Closet Door Roller with 1-Inch Flat Nylon Wheel

Rollover image to zoom in

Click image to enlarge

See all 428 items in product family

Prime-Line N 6528 Top Mount Closet Door Roller with 1-Inch Flat Nylon Wheel

Item #: WBB2234214

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.49 Save up to 7%
Price: $ 5.10
Product Information
Customer Review
Product Q&A
Prime-Line N 6528 Top Mount Closet Door Roller with 1-Inch Flat Nylon Wheel

This roller is constructed from nylon. It features a flat edged roller with a top mounting, adjustable bracket. This roller fits on 3/4 in. To 1-3/8 in. thick doors and is used by Like.

Product Specifications

    • COLOR FINISHMulticolor
    • DESCRIPTIONTop Mount Closet Door Roller with 1-Inch Flat Nylon Wheel
    • MANUFACTURERS PART NUMBERN 6528
    • WEIGHT LBS0.16
    • CONSTRUCTION (BODY)Nylon
    • TYPECloset Door Hardware
    • PACKAGE QUANTITY1
    • BRANDPrime-Line Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!