Prime-Line N 6817 Mirror Door Roller with 1-1/2-Inch Concave Nylon Wheel
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line N 6817 Mirror Door Roller with 1-1/2-Inch Concave Nylon Wheel
This roller features an adjustable steel housing and a non-ball bearing plastic roller. The roller has a diameter of 1-1/2 in. and features a center-grooved design. Used on Cox Series 21 and 22 Door systems; for sliding mirror doors.
This roller features an adjustable steel housing and a non-ball bearing plastic roller. The roller has a diameter of 1-1/2 in. and features a center-grooved design. Used on Cox Series 21 and 22 Door systems; for sliding mirror doors.
PRICE
$20.25
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Steel |
| Package Quantity | 1 |
| Description | Mirror Door Roller with 1-1/2-Inch Concave Nylon Wheel |
| Color | Multicolor |
| Manufacturers Part Number | N 6817 |
| Brand | Prime-Line Products |