Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Prime-Line N 6571 Mirror Door Roller Assembly with 1-1/4-Inch Nylon Ball Bearing Wheel

Prime-Line N 6571 Mirror Door Roller Assembly with 1-1/4-Inch Nylon Ball Bearing Wheel

Item #: WBB2234691

Not Yet Rated

$9.29 up to 10% OFF

Price: $8.40

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Prime-Line N 6571 Mirror Door Roller Assembly with 1-1/4-Inch Nylon Ball Bearing Wheel

This mirror door roller assembly is constructed from nylon. It comes affixed to a steel housing. It features an adjustable bottom mount design that fits on various mirrored wardrobe doors.

Product Specifications

  • WEIGHT LBS0.21
  • COLOR FINISHMulticolor
  • CONSTRUCTION (BODY)Nylon
  • PACKAGE QUANTITY1
  • BRANDPrime-Line Products
  • DESCRIPTIONMirror Door Roller Assembly with 1-1/4-Inch Nylon Ball Bearing Wheel
  • MANUFACTURERS PART NUMBERN 6571
  • TYPECloset Door Hardware
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line N 6965 Mirror Door Roller Assembly, 1-1/4-Inch Nylon Ball Bearing Wheel

Item #: B2234877

Not Yet Rated

Out of stock, expected on or around 11/26/2020

$8.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6571 Mirror Door Roller Assembly with 1-1/4-Inch Nylon Ball Bearing Wheel

Prime-Line N 6571 Mirror Door Roller Assembly with 1-1/4-Inch Nylon Ball Bearing Wheel

Item #: WBB2234691

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant