Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6611 Bi-Fold Door Guide Wheel, Spring Loaded,(Pack of 2)

Prime-Line N 6611 Bi-Fold Door Guide Wheel, Spring Loaded,(Pack of 2)

Item #: WBB2234361

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.29 up to 6% OFF

Price: $5.90

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6611 Bi-Fold Door Guide Wheel, Spring Loaded,(Pack of 2)

This guide is constructed from nylon. It features a spring loaded, self-adjusting, top mount design. It fits a 1 to 1-3/8 in. thick bi-fold door up to 30 lbs. each.

Product Specifications

  • WEIGHT LBS0.14
  • COLOR FINISHMulticolor
  • CONSTRUCTION (BODY)Nylon
  • PACKAGE QUANTITY2
  • BRANDPrime-Line Products
  • DESCRIPTIONBi-Fold Door Guide Wheel Spring Loaded
  • MANUFACTURERS PART NUMBERN 6611
  • TYPECloset Door Hardware
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line N 7130 Bi-Fold Door Top Guide Roller with 3/4-Inch Wheel (2 - Pack)

Item #: B2234806

Not Yet Rated

Usually ships in 16 to 19 days

$4.24

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6611 Bi-Fold Door Guide Wheel, Spring Loaded,(Pack of 2)

Prime-Line N 6611 Bi-Fold Door Guide Wheel, Spring Loaded,(Pack of 2)

Item #: WBB2234361

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant