Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6625 Mirror Door Roller Assembly with 1-1/4-Inch Nylon Ball Bearing

Prime-Line N 6625 Mirror Door Roller Assembly with 1-1/4-Inch Nylon Ball Bearing

Item #: WBB2234661

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.99 up to 9% OFF

Price: $8.20

Save $0.41 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6625 Mirror Door Roller Assembly with 1-1/4-Inch Nylon Ball Bearing

This mirror door roller is constructed from nylon and comes affixed to a steel housing. It features an adjustable bottom mount design with an overall flare width of 11/16 in. This style roller is used on Manufacturers Mirror door and similar style doors.

Product Specifications

  • WEIGHT LBS0.18
  • COLOR FINISHMulticolor
  • CONSTRUCTION (BODY)Nylon
  • PACKAGE QUANTITY1
  • BRANDPrime-Line Products
  • DESCRIPTIONMirror Door Roller Assembly with 1-1/4-Inch Nylon Ball Bearing
  • MANUFACTURERS PART NUMBERN 6625
  • TYPECloset Door Hardware
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line N 6965 Mirror Door Roller Assembly, 1-1/4-Inch Nylon Ball Bearing Wheel

Item #: B2234877

Not Yet Rated

Out of stock, expected on or around 11/25/2020

$8.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6625 Mirror Door Roller Assembly with 1-1/4-Inch Nylon Ball Bearing

Prime-Line N 6625 Mirror Door Roller Assembly with 1-1/4-Inch Nylon Ball Bearing

Item #: WBB2234661

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant