Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prime-Line N 6821 Mirror Door Top Guide, Snap-In,(Pack of 2)

Rollover image to zoom in

Click image to enlarge

See all 428 items in product family

Prime-Line N 6821 Mirror Door Top Guide, Snap-In,(Pack of 2)

Item #: WBB2234263

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.99 Save up to 7%
Price: $ 10.25
Product Information
Customer Review
Product Q&A
Prime-Line N 6821 Mirror Door Top Guide, Snap-In,(Pack of 2)

This mirror door top guide is constructed from steel. It features a nylon top guide with a snap-in designed steel housing. This style guide is used on steel framed mirror doors.

Product Specifications

    • COLOR FINISHMulticolor
    • DESCRIPTIONMirror Door Top Guide Snap-In
    • MANUFACTURERS PART NUMBERN 6821
    • WEIGHT LBS0.19
    • CONSTRUCTION (BODY)Nylon
    • TYPECloset Door Hardware
    • PACKAGE QUANTITY2
    • BRANDPrime-Line Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!