Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 7046 Closet Door Roller Assembly, Left/Right

Prime-Line N 7046 Closet Door Roller Assembly, Left/Right

Item #: WBB2234528

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.89 up to 6% OFF

Price: $6.50

Save $0.33 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 7046 Closet Door Roller Assembly, Left/Right

This closet door roller assembly is constructed from nylon. It features an adjustable top mount steel bracket that also acts as a corner bracket for steel frame bypassing doors. This style roller fits on Acme and similar styled doors.

Product Specifications

  • WEIGHT LBS0.36
  • COLOR FINISHMulticolor
  • CONSTRUCTION (BODY)Nylon
  • PACKAGE QUANTITY1
  • BRANDPrime-Line Products
  • DESCRIPTIONCloset Door Roller Assembly Left/Right
  • MANUFACTURERS PART NUMBERN 7046
  • TYPECloset Door Hardware
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line N 6574 Mirror Door Roller Assembly, 1-1/8-Inch Steel Ball Bearing Wheel

Item #: B2234984

Not Yet Rated

Usually ships in 16 to 19 days

$8.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 7046 Closet Door Roller Assembly, Left/Right

Prime-Line N 7046 Closet Door Roller Assembly, Left/Right

Item #: WBB2234528

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant