Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Prime-Line N 7178 Closet Door Roller with 3/8-Inch Offset and 3/4-Inch Nylon Wheel,(Pack of 2)

Prime-Line N 7178 Closet Door Roller with 3/8-Inch Offset and 3/4-Inch Nylon Wheel,(Pack of 2)

Item #: WBB2234967

Not Yet Rated

$4.29 up to 8% OFF

Price: $3.96

Save $0.20 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Prime-Line N 7178 Closet Door Roller with 3/8-Inch Offset and 3/4-Inch Nylon Wheel,(Pack of 2)

This sliding closet door roller is constructed from nylon. It comes affixed to an offset adjustable steel bracket with a 3/8 in. offset design. This style roller is used by many mirror door manufacturers.

Product Specifications

  • WEIGHT LBS0.18
  • COLOR FINISHMulticolor
  • CONSTRUCTION (BODY)Nylon
  • PACKAGE QUANTITY2
  • BRANDPrime-Line Products
  • DESCRIPTIONCloset Door Roller with 3/8-Inch Offset and 3/4-Inch Nylon Wheel
  • MANUFACTURERS PART NUMBERN 7178
  • TYPECloset Door Hardware
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line N 6584 Bi-Fold Door Bottom Pivot, Adjustable, Nylon,(Pack of 2)

Item #: B2235000

Not Yet Rated

Usually ships in 16 to 19 days

$4.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 7178 Closet Door Roller with 3/8-Inch Offset and 3/4-Inch Nylon Wheel,(Pack of 2)

Prime-Line N 7178 Closet Door Roller with 3/8-Inch Offset and 3/4-Inch Nylon Wheel,(Pack of 2)

Item #: WBB2234967

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant