Take 15% off your entire order!

Offer applied at checkout

747s Automatic Door Bottom 48" Clr Neoprene

747s Automatic Door Bottom 48" Clr Neoprene

Item #: WBB528726

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $88.95

Save $4.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

747s Automatic Door Bottom 48" Clr Neoprene

Features

  • Fasteners: #8 x 1-1/4 pan head sheet metal screws furnished with surface mount types #6 x 5/8 Pan head sheet metal screws furnished with mortise types
  • Notes: Furnished exact length as stated. May be trimmed for fitting (2 maximum). Furnished with end cover and strike plates.
  • Finishes: CLR, DBA, GLD
  • Inserts: N
  • Category: H, J

Product Specifications

  • LENGTH INCHES48
  • FINISHNeoprene
  • BRANDHager
  • WARRANTYOne-Year
  • DESCRIPTIONAutomatic Door Bottom
  • UNITS1
  • MANUFACTURERS PART NUMBER747SN04800000CLR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

747s Automatic Door Bottom 48" Dba Neoprene

Item #: B528727

Not Yet Rated

Usually ships in 5 to 8 days

$99.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
747s Automatic Door Bottom 48" Clr Neoprene

747s Automatic Door Bottom 48" Clr Neoprene

Item #: WBB528726

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant